Beli engsel besi di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Extra-Thick Welded Stainless Steel Hinge (Engsel Baja)
    66%
    Mulai

    Rp139.900

    TRUSCO Extra-Thick Welded Stainless Steel Hinge (Engsel Baja)
    Deskripsi:
    Engsel Pintu.
    atribut:
    • Specification: Hairline finish
  2. TEKIRO T-Socket Fixed Wrench (Kunci Sok)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp26.900

    TEKIRO T-Socket Fixed Wrench (Kunci Sok)
    Deskripsi:
    TEKIRO T-TYPE SOCKETuntuk membuka dan memasang mur/baut dengan bentuk Tmaterial Chrome Vanadium head socket, High durable rusting painting, High torque strength, Durable hardnessMaterial : Chrome Vanadium
    atribut:
    • Dimension 3 (mm): 300
  3. Nobleza Engsel
    Mulai

    Rp71.900

    Nobleza Engsel
    atribut:
    • Material: Stainless SUS 304
    • Finishing: Stainless SUS 304
  4. TRUSCO Stainless Steel Hinge (Engsel)
    Mulai

    Rp83.900

    TRUSCO Stainless Steel Hinge (Engsel)
    Deskripsi:
    Load limit is the gate mass when using 2 vertical object.
    atribut:
    • Bore Diameter (ɸ mm): 3.2
    • Dimension D2 (mm): 6.3
    • Finishing Material: Stainless Steel (SUS304) / Mirror Buffing
    • Thickness (mm): 1.5
    • Width (mm): 32
  5. TRUSCO Heavy Duty Steel Weld-On Hinges (Engsel)
    Mulai

    Rp97.900

    TRUSCO Heavy Duty Steel Weld-On Hinges (Engsel)
    Deskripsi:
    Engsel pintu
    atribut:
    • Width (mm): 68
    • Thickness (mm): 1.8
    • Overall Length (mm): 101
    • Surface Treatment: Fabric finish
    • Material: Steel (SPCC)
    • D2 (mm): 9.5
    • Mounting Method: Welding type
    • Withstand Load (kg) When Using 2 Pieces: 20
  6. HP LaserJet Toner Cartridge 508A (Tinta Printer)
    Mulai

    Rp4.399.900

    HP LaserJet Toner Cartridge 508A (Tinta Printer)
    Deskripsi:
    - Be confident you're getting more from your cartridge.- Original HP Toner cartridges with JetIntelligence deliver dependable tracking of toner levels and cost-effective, high-yield options. - Help protect your business printing against counterfeits, with HP's exclusive anti-fraud technology.- This innovative technology helps you manage business costs and maintain quality standards across your fleet.
    atribut:
    • Operating Humidity Range (%RH): 20 to 80
    • Storage Temperature Range (°C): -20 to 40
    • Cartridges Capacity: Standard Capacity Cartridges
    • Hardware Compatibility: HP Color LaserJet M552/M553 Printer series
    • Non-Operating Humidity Range (%RH): 10 to 90
    • Operating Temperature Range (°C): 10 to 32.5
    • Package Dimensions (WxDxH) (mm): 395x147x161
    • Print Technology: Laser
    • Product Type: Standard Capacity Toner Cartridges
    • Recycled Material Content: 0.14
    • Supply Type: Cartridges
    • Technology: Laser
  7. EVOMAB Engsel Besi
    Mulai

    Rp82.900

    EVOMAB Engsel Besi
    atribut:
    • Finishing Material: Matt Antique Brass
  8. XANDER Wheel Black Square Rims (Roda Pagar Gerbang)
    Mulai

    Rp129.900

  9. HILOGIK Slide Hinge One-Touch with Inset
    Mulai

    Rp229.900

    HILOGIK Slide Hinge One-Touch with Inset
    Deskripsi:
    Furniture/chest of drawers hinge series
    atribut:
    • Type: Slide hinge
    • AS ONE Part Number: 64-7748-42
  10. Sherlock Benston Hinge (Engsel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp46.900

  11. Huben Engsel Sendok MT
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

    Huben Engsel Sendok MT
    atribut:
    • Size (mm): 35
    • Finish: Nickel
    • Material: Besi Plat
  12. CJSJ Gembok Brankas Rotary Padlock
    Mulai

    Rp35.900

    CJSJ Gembok Brankas Rotary Padlock
    Deskripsi:
    Gembok brankas ini dilengkapi sistem kode kombinasi angka (numeric code lock) untuk membuka dan menguncinya. Terbuat dari material zinc alloy yang kuat dan tidak mudah rusak, gembok ini mampu memberikan perlindungan ekstra untuk barang berharga Anda. Cocok digunakan untuk mengunci tas, laci, brankas, hingga pagar rumah. Cukup atur kombinasi angka lalu putar padlock, gembok akan terkunci dengan aman tanpa memerlukan kunci fisik.
    atribut:
    • Diameter (cm): 5
    • Height (cm): 7.5
    • Material: Zinc Alloy
    • Thickness (cm): 0.8
  13. SKF Lock Nut with Metric Thread (Pengunci Bearing)
    28%
    Mulai

    Rp65.900

    SKF Lock Nut with Metric Thread (Pengunci Bearing)
    Deskripsi:
    KM and KML lock nuts are used to locate bearings onto a shaft. They have metric threads and four equally spaced slots located around their circumference to accommodate a spanner. They should be locked by a lock washer to prevent unintentional loosening. KM and KML lock nuts can be reused, provided they are not damaged.
    atribut:
    • Nut for Hydraulic Mounting: No
  14. TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp139.900

    TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)
    Deskripsi:
    - High durable- Easy to use- Corrosion resistance
  15. monotaro.id Kantong Plastik Sampah Hitam HDPE 60micron (Trash Bag / Kresek)
    20%
    Rating:
    94% of 100
    (19)
    Mulai

    Rp11.900

    monotaro.id Kantong Plastik Sampah Hitam HDPE 60micron (Trash Bag / Kresek)
    Deskripsi:
    monotaro.id kantong sampah adalah plastik sampah yang di produksi dan di olah menggunakan bahan baku HDPE yang sudah terbukti baik kualitas nya. monotaro.id kantong sampah bisa digunakan di semua area untuk menampung sampah seperti sampah di area kantor, perumahan, restaurant dan di area lainnya.Selain itu monotaro.id kantong sampah memiliki kelebihan seperti :1. Tidak Mudah Sobek2. Tidak Berbau3. Tidak Mudah Bocor4. Bahan Lentur dan Kuatmonotaro.id kantong sampah memiliki varian ukuran dan ketebalan plastik sesuai dengan kebutuhan anda tersedia Kantong Sampah Besar dan Kantong Sampah Kecil :- Ukuran : 40x60cm, 50x75cm, 60x80cm, 60x100cm, 90x120cm, 100x120cm, 120x180cm- Ketebalan (mm) : 40 micron, 50 micron, 60 micron, 70 micron, 80 micron- Kapasitas daya tampung : 5kg – 60kg- Kapasitas Tempat Sampah : 5 Liter – 1100 Liter (Bisa di sesuaikan dengan Tempat Sampah yang digunakan)Note : Bisa custom ukuran dan ketebalan sesuai dengan kebutuhan anda
    atribut:
    • Material: HDPE
    • Color: Hitam
    • Thickness (mm): 0.06
    • Thickness (micron): 60
  16. FUJITEC Color Hinge
    Mulai

    Rp85.900

    FUJITEC Color Hinge
    atribut:
    • Finishing Material: Steel
  17. MARLBORO Piano Hing
    Mulai

    Rp419.900

    MARLBORO Piano Hing
    Deskripsi:
    These continuous hinges are also referred to as piano hinges. A blank length of hinge usually comes in six or eight foot lengths. They are manufactured in various gauges, materials, and sizes. Ideal for cutting to specific sizes.
    atribut:
    • UNSPSC: 31162403
    • Hardware: Not Included
    • Holes: Without
    • Holes per Leaf: 0
    • Ligature Resistant: No
    • Mounting: Full Surface
    • Orientation: Non Handed
    • Pin Material: Aluminium
    • Pin Type: Removable
    • Range of Motion (°): 270
Daftar Harga engsel besi Terbaru October 2026
TRUSCO Extra-Thick Welded Stainless Steel Hinge (Engsel Baja)Rp139.900
TEKIRO T-Socket Fixed Wrench (Kunci Sok)Rp26.900
Nobleza EngselRp71.900
SUGATSUNE Torque Hinge (Engsel Torsi)Rp39.900
TRUSCO Stainless Steel Hinge (Engsel)Rp83.900
TRUSCO Heavy Duty Steel Weld-On Hinges (Engsel)Rp97.900
HP LaserJet Toner Cartridge 508A (Tinta Printer)Rp4.399.900
EVOMAB Engsel BesiRp82.900
XANDER Wheel Black Square Rims (Roda Pagar Gerbang)Rp129.900
HILOGIK Slide Hinge One-Touch with InsetRp229.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)